Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BriskHeat™ Dual Element Heating Tapes (BWH-D)

Click to view available options
Length (Metric):
0.6 m
1.2 m
1.8 m
2.4 m
3.1 m
Width (Metric):
13mm
25mm
Sensor Types:
J-Type
K-Type
Wattage:
156w
312w
468w
624w
780w
936w
Description
- Dual-element high-temperature Samox™ heating tape with maximum exposure temperatures up to 1400°F (760°C)
- Dual-element multi-stranded resistance wire heating element provides maximum flexibility and durability
- Samox outer sheath provides electrical insulation for safe use with electrically conductive surfaces
- Rapid thermal response provides accurate heat when needed
- Available in a wide variety of length and width configurations
- Includes 9 in. (230mm) long high temperature tie downs for safe and easy installation
- Temperature controller required for safe operation of the product
- Built-in 2-prong (NEMA1-15) molded plug design easily connects to your choice of temperature controlling device
- 24 in. (610mm) power leads with: 120VAC: Standard 2-prong molded plug (NEMA 1-15), 240VAC: Bare wire connection
Certifications
CE Marked
Compliance
RoHS
Specifications
Specifications
| Length (Metric) | 2.4 m |
| Voltage | 120 V |
| Length (English) | 8 ft. |
| Power Density | 13.1w/in2 (0.020w/mm2) |
| Sensor Types | J-Type |
| Wattage | 624w |
| Width (English) | 0.50 in. |
| Width (Metric) | 13mm |
| Product Type | Heating Tape |
| Temperature (Metric) | 760°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction