Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Dual Intensity LED Light Fixture
Click to view available options
Length (English):
24 in.
36 in.
48 in.
Description
- LED light with built-in eye shield - reduces lumens by approx. 25%
- High/Low/Off switch for greater light control
- Magnetic mount included for attachment under steel shelves
- LEDs boast a long life span - 10x longer than traditional florescent lamps and use up to 90% less power than traditional lighting.
- 10 ft power cord included
- Color temp: 5000k
- Color: Daylight white
- Color rendering index CRI > 85
- Connect up to 10 in a daisy chain
- 2 year warranty
- Suitable for all Treston and various other industrial work benches
- Enclosure protection IP20
Specifications
Specifications
| Quantity | 1 Ea. |
| Width (English) | 22.44 in. |
| Length (Metric) | 570 mm |
| Length (English) | 24 in. |
| Depth (English) | 2 in. |
| Description | Dual intensity LED light fixture, built in shield |
| Height (English) | 1.81 in. |
| Height (Metric) | 46 mm |
| Width (Metric) | 570 mm |
| Depth (Metric) | 51 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction