Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Dual Lock™ Reclosable Fastener
Shop All 3M Products
Click to view available options
Color:
Black
Clear
Adhesive Type:
Clear Acrylic
General Purpose
Rubber
Description
- Mini pack version (1 in. x 4.9 yds.)
- Great for small jobs, storage and easy dispensing
- interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
- Strong fastener secures with an audible snap, verifying closure
- An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
- Designed to deliver a durable, reclosable fastening solution (which can be opened and closed multiple times) that bonds to a variety of substrates

Specifications
Specifications
For Use With (Application) | Bonds well to a variety of substrates including low surface energy plastics such as polyethylene and polypropylene. For indoor use. |
Adhesive Type | Rubber |
Color | Black |
Description | Dispenses one strip each |
Dimensions (L x W) | 5 yd. x 1 in. |
Material | Rubber |
Model | MP3541/MP3542 |
Quantity | 5/Cs. |
Temperature (English) | Up to 120°F |
Temperature (Metric) | Up to 49°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction