Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Dual-Purpose Pipets
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
0.2 mL
0.5 mL
1 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
10 mL
Accuracy:
±0.003 mL
±0.006 mL
±0.01 mL
±0.02 mL
Description
- Borosilicate glass, permanent amber markings, Tuf-Temp™-treated to reduce chipping
- Accuracy printed on each pipet
- Capacity marked below mouthpiece
Order Info
Available as PersonaPet™ personalized pipets
Compliance
Calibrated To Deliver/Blow Out (upper graduation) and To Contain (lower graduation).

Specifications
Specifications
Accuracy | ±0.006 mL |
Material | Borosilicate Glass |
Volume (English) | 0.06 oz. |
Volume (Metric) | 2 mL |
Type | Dual Purpose Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction