Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Ducks Unlimited™ Hearing and Safety Eyewear Combo Kit
Combo Kit includes one pair of PM8010 Ear Muffs along with one pair of Venture™ 3 Safety Glasses.
Specifications
Color | Black, Gray |
---|---|
ANSI S3.1974 | Yes |
Cushion Material | Foam |
Cushion Color | Black |
For Use With (Application) | Variety of industrial and recreational applications. |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-155-302
|
Pyramex™
DUCOMBO5710 |
Ear Muffs and Clear Shooting Glasses | N/A | N/A | N/A | ||||
19-155-303
|
Pyramex™
DUCOMBO5740 |
Ear Muffs and Orange Shooting Glasses | N/A | N/A | N/A | ||||
Description
- Convenient Combo Kit includes one pair of ear muffs and one pair of safety glasses
- Venture™ Eyewear features soft, adjustable, ventilated nose piece
- Eyewear frame is ventilated to prevent fogging
- Lens is scratch resistant
- Ear Muff features low-profile design with soft ear cups
- Fold-away padded headband for comfortability and easy storage
Specifications
Black, Gray | |
Foam | |
Variety of industrial and recreational applications. | |
26 dB | |
Black |
Yes | |
Black | |
1 Ea. (Ear Muff/Safety Eyewear) | |
Combo Kit | |
Over-the-head |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title