Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Duct Markers: INTAKE
Shop All Brady Corporation Products
Click to view available options
Size (English):
13.25 x 2.25 in. (W x H)
20.5 x 4 in. (W x H)
Description
- Color-coded to differentiate between different air systems
- With detachable arrows which can be applied in any direction
- Made of Pressure Sensitive Vinyl (B-964)
Specifications
Specifications
Description | Abrasion and chemical resistant |
Adhesive Type | Acrylic, Permanent, Cold-temperature |
Color | Black, Yellow |
Format | Die-cut |
Material | Vinyl (B-946) |
Product Type | Duct Marker |
Display Text | INTAKE |
Size (English) | 13.25 x 2.25 in. (W x H) |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction