Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ DuoSeal™ High-Vacuum Pumps

Catalog No. 01096
Click to view available options
Flow Rate:
0.9 CFM
1.2 CFM
10.6 CFM
23 CFM
3.2 CFM
5.6 CFM
No. of Stages:
1
2

Catalog No. 01-096

Supplier: Welch™ 1400B01

Only null left
Add to Cart
Add to Cart
Request a Quote

Includes

V-belts, pulleys, belt-guard, oil supply, 3-wire cord (except 01-105-1 which must be conduit wired), plug, inline switch and instructions.

Rugged, durable pumps are ideal for demanding applications such as Schlenk drying lines, freeze drying, vacuum distillations, concentrating and degassing

The ruggedness is a result of reduced frictional wear (less than 580rpm vs. typical 1750rpm direct-drive pumps) and high contamination tolerance (contaminants diluted due to large oil capacity).

  • Dual-voltage models come wired for lowest voltage listed in specifications chart; may be converted to higher voltage listed by rewiring
  • Wiring diagram supplied with each model
  • All models are single phase

1International Model for 115/230V 50Hz available on special order.

Specifications

Max. Vacuum 1 x 10-4 torr
Horsepower 0.3 hp
Shipping Weight (English) 68 lb.
Shipping Weight (Metric) 31 kg
Amperage 5.9 A
Includes V-belts, pulleys, belt guard, Oil supply, 3-wire cord, N. American 115V plug, inline switch and instructions
Motor Speed 580 rpm
Electrical Requirements 115 V 60 Hz
Model 1400
Weight (English) 68 lb.
Weight (Metric) 31 kg
Flow Rate 0.9 CFM
Frequency 60 Hz
Overall Height (English) 12.62 in.
Overall Height (Metric) 32.1 cm
Overall Length (English) 17.8 in.
Overall Length (Metric) 45.1 cm
Overall Width (English) 9 in.
Pump Type High Vacuum Pump
Applications Concentrating and Degassing
No. of Stages 2
Maximum Pressure 1 x 10-4 torr
Voltage 115 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.