Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Dura-Fit™ and Dura-Pak™ Shoe Covers
Shop All Cardinal Health Products
Click to view available options
Description:
Dura-Fit™
Dura-Pak™
Sole Type:
Non-skid
Plain
Size:
2X-Large
Universal
X-Large
Packaging Type:
100/Dispenser Box, 4 Boxes/Cs.
Bulk Packaged
Description
- Fluid resistant and 100% latex-free material
- With or without skid-resistant tread
- Blue
Order Info
Bulk packed 400/Cs. or dispenser boxes of 100/Box and 4 Boxes/Cs.
Specifications
Specifications
Size | X-Large |
Material | SMS |
Latex Free | Yes |
Color | Blue |
Disposable | Single-use |
Sterility | Non-sterile |
Sole Type | Non-skid |
Description | Dura-Pak™ |
Model | 4874 |
Packaging Quantity | 400/Cs. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction