Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ DuraTrac™ Shoe Covers
Shop All DuPont Personal Protection Products
Click to view available options
Size:
Large
X-Large
Description
- Spunbonded polypropylene with polyethylene extrusion coating
- Serged seams
- Elastic opening with defined heel and toe
- Bulk packed double poly liners
- Skid-resistant surface helps prevent accidents in wet or dry conditions
Specifications
Specifications
| Size | Large |
| Material | Polypropylene |
| Latex Free | Yes |
| Coating | Polyethylene |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Non-skid |
| Model | DT440SBULG03000B |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction