Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ ProShield™ 60 Coveralls, Respirator Fit Hood and Storm Flap
Shop All DuPont Personal Protection Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Height (English):
5 to 5.7 ft.
5.3 to 5.7 ft.
5.5 to 5.9 ft.
5.8 to 6.2 ft.
6 to 6.4 ft.
6.2 to 6.4 ft.
6.4 to 6.7 ft.
Description
- Microporous film that is laminated to a spundbonded polypropylene substrate.
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements.
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask.
- Longer zipper extends to chin for complete coverage of neck area
- Storm flap of garment material covers zipper
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Manufactured under specifications that do not contain natural rubber latex.
- Measured per ASTM™ F 903 in relation to the following substances: household bleach, diazinon (4 oz./gal.), hydraulic jack oil, machine oil, malathion (50%), motor oil (40W), sodium hydroxide and isocyanate-based paint hardener. Tests were performed by independent laboratories on material samples under laboratory conditions, not with actual garments or in actual onsite conditions.
- ASTM D 751 (Grab Tensile Strength), ASTM D 1117 (Trapezoid Tear), ASTM D 3787 (Ball Burst).
- Certified incinerable by independent laboratory. For details, contact your Fisher Safety Customer Service Representative at 1-800-772-6733.

Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | X-Large |
Gender | Unisex |
Material | Proprietary Bilaminate Composite Fabric |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Respirator Fit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction