Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ 5000 Hooded Coverall
Shop All DuPont Personal Protection Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Attached hood with elastic around face opening.
- Strong zipper for tough, flexible closure
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Manufactured under specifications that do not contain natural rubber latex
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
Specifications
Specifications
| Size | Medium |
| Gender | Unisex |
| Material | Tychem |
| Color | Tan |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Hood Type | Standard |
| Closure Type | Zipper |
| Seam Type | Taped |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction