Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ 5000 Coveralls with Respirator Fit Hoods, Berry Amendment Compliant
Click to view available options
Certifications/Compliance:
ASTM D1777
Closure Type:
Zipper with Storm Flap
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Height (English):
5.3 to 5.7 ft.
5.5 to 5.9 ft.
5.8 to 6.2 ft.
6 to 6.4 ft.
6.2 to 6.4 ft.
6.4 to 6.7 ft.
Description
Coveralls protect against chemical splash as well as potential exposure to chemical warfare agents. Tan-colored polypropylene substrate offers greater physical strength and chemical holdout.
- Multilayer barrier film laminated to a lasting 2 oz. per sq. yd.
- Respirator-fit attached hood,
- Front zipper closure with double storm flaps
- Elastic wrists
- Outer boot flaps
Compliance
Meets ASTM™ D1777 standards.
†Attached socks are to be worn inside the user's own chemical protective boots. The boot splash cover adds additional protection. These attached socks do not have adequate durability or slip resistance to be worn as outer footwear covering.
Specifications
Size | Medium |
Material | Tychem |
Color | Tan |
Disposable | Single-use |
Ankle Style | Attached Socks, Boot Overflaps |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Attached, Elastic Face |
Closure Type | Zipper with Storm Flap |
Seam Type | Taped |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction