Learn More
DuPont™ Tychem™ CPF™ 3 HD Personal-Protection Garments
Shop All DuPont Personal Protection ProductsDescription
Garments deliver proven barrier protection against 110 toxic industrial chemicals and are designed to stand up to chemical warfare agents including Sarin, Mustard, and Lewisite † Choose from two styles: with three-panel respirator-fitted hood or with collar for compatibility with hooded PAPR.
- Tactile glove integrated into garment†—Stretch Chloroprene with Ansell™ Barrier™ inner glove for wide spectrum chemical protection
 - Heavy-duty front zipper closure and double storm flaps with wide hook and loop closure promote improved performance
 - Bigger zipper pull ensures easier donning and doffing
 - Includes attached socks‡ with boot splash cover
 - Taped seams
 - Light tan
 
Order Info
Basis Weight: 4.5 oz./yd.2 per ASTM™ D751. Ball Burst (md/cd): 47lbf per ASTM D750. Grab Tensile Strength (md/cd): 60/50 ft.-lb per ASTM D751.
†Review separate permeation data on both gloves and the fabric before selecting an ensemble.
‡Attached socks are to be worn inside the user's own chemical protective boots. The boot splash cover adds protection. These attached socks do not have adequate durability or slip resistance to be worn as outer footwear covering.
            Specifications
Specifications
| Size | X-Large | 
| Material | Tychem | 
| Color | Tan | 
| Ankle Style | Attached Socks, Boot Overflaps | 
| Cuff Style | Attached Gloves | 
| Neck Style | Collared | 
| Closure Type | Front Zipper with Storm Flap | 
| Seam Type | Taped | 
| Description | Collar, attached dual layer gloves, attached socks with outer boot flaps; Multilayer film barrier laminated to Polypropylene substrate | 
| Size (English) Chest | 42.75 to 46.25 in. | 
| Show More | 
Your input is important to us. Please complete this form to provide feedback related to the content on this product.