Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ 6000 Coveralls
Shop All DuPont Personal Protection Products
Click to view available options
Certifications/Compliance:
ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733
Standard
Trade Agreement Act compliant
Material:
Tychem
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
Use when potential exposure to chemical warfare agents exists; widely used by military first responders for WMD situations.
- Taped seams
- Attached respirator-fit hood with elastic around face
- Front-zipper closure
- Storm flap with double-sided tape over zipper
- Elastic back
- Elastic wrists
- Gray
- See www.fishersci.com for DuPont Tychem 6000 Chemical Chart
Compliance
Meets ASTM™ D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 standards.
Specifications
Specifications
| Size | 2X-Large |
| Material | Tychem |
| Color | Gray |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Hood Type | Respirator Fit |
| Closure Type | Zipper |
| Seam Type | Taped |
| Certifications/Compliance | Trade Agreement Act compliant |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction