Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ QC 120 Series Coveralls
Click to view available options
Seam Type:
Bound
Serged
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges
- Laydown collar
- Open wrists
- Open ankles
- Yellow for high visibility
- 10 mil thickness
QC 120B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seams
- Taped seams provide strong chemical resistance against heavy liquid splashes
- A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

Specifications
Specifications
Size | 3X-Large |
Material | Tychem |
Color | Yellow |
Ankle Style | Open |
Cuff Style | Open |
Closure Type | Zipper |
Seam Type | Serged |
Description | Polyethylene Film Coated on Tyvek™ Fabric |
Size (English) Inseam | 31.5 in. |
Size (Metric) Chest | 120 to 128.9 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction