Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ Responder™ CSM Coverall
Shop All DuPont Personal Protection Products
Click to view available options
Size:
Medium
Large
2X-Large
3X-Large
4X-Large
Size (English) Chest:
24.25 in.
25.25 in.
28 in.
29.5 in.
31 in.
Height (English):
5 ft. 3 in. to 5 ft.7 in.
5 ft.5 in. to 5 ft. 9 in.
6 ft. 4 in. to 6 ft. 7 in.
6 ft. to 6 ft. 4 in.
6 ft.2 in. to 6 ft. 4 in.
Description
Tychem™ Responder™ CSM combines multiple film barriers laminated to both sides of a high-strength polypropylene substrate for high level protection against toxic and corrosive chemicals. It is effective for handling chemical warfare agents as well as military site cleanup and HazMat first response. Fabric provides at least 30 minutes of protection against 320 chemical challenges.
- Attached respirator-fit hood with elastic around face opening covers neck and chin and fits around respirator face mask
- Strong zipper for tough, flexible closure
- Longer zipper extends to chin for complete coverage of neck area
- Storm flap covers zipper can be secured by wearer with rugged hook and loop material to prevent intrusion at zipper
- Butyl gloves provide mechanical and physical durability
- Gloves are attached with vapor tight ring and clamp system and are replaceable
- Integrated socks composed of garment material
- Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
Compliance
North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant

Specifications
Specifications
Color | Tan |
Material | Tychem |
Size | 3X-Large |
Height (English) | 6 ft.2 in. to 6 ft. 4 in. |
Seam Type | Taped |
Size (English) Chest | 29.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction