Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ TK Encapsulated Level B Suit
Click to view available options
Size:
Large
2X-Large
3X-Large
4X-Large
Size (English) Chest:
30 in.
31.5 in.
33 in.
Height (English):
5 ft. 9 in. to 6 ft. 3 in.
6 ft. 3 in. to 6 ft. 5 in.
6 ft. 5 in. to 6 ft. 7 in.
Description
Tychem™ TK exhibits excellent chemical barrier properties and offers an extremely durable fabric that is puncture- and tear-resistant. It shows at least 30 minutes of barrier protection to 322 challenge chemicals with no observed breakthrough. It specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals.
- High-performance chemical barrier fabric is suited for industrial, HazMat and domestic preparedness applications
- Provides coverage from overhead liquid splash (does not provide vapor protection)
- Taped seams provide strong chemical resistance against heavy liquid splashes
- Standard 40mil PVC faceshield
- Front entry design allows wearer to partially don garment (maintain standby position) without assistance
- Expanded back to accommodate self-contained air breathing apparatus (SCBA)
- Liquid resistant, extra long zipper to increase garment opening and aid donning and doffing
- Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper
- Double storm flap with hook and loop closure
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
- Sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
Compliance
North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant

Specifications
Specifications
Color | Lime Yellow |
Material | Tychem |
Size | 2X-Large |
Description | Taped pockets |
Height (English) | 6 ft. 3 in. to 6 ft. 5 in. |
Size (English) Chest | 31.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction