Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ 10,000 Level A Suits

Catalog No. 19715238 Shop All DuPont Personal Protection Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Style:
Front entry
Rear entry
Product Type:
Butyl gloves
This item is not returnable. View return policy
This item is not returnable. View return policy

Fully Encapsulated Level A Suits are ideal for industrial, HazMat and domestic preparedness situations. High-visibility lime yellow.

  • Double taped seams
  • Three-layer faceshield (PVC 40mil/PTFE 5mil/PVC 20mil)
  • Gas-tight PVC zipper closure
  • Double storm flaps with Velcro™ closure
  • Attached internal Barrier gloves, outer butyl gloves and sock boots with outer boot flaps
  • Knee wear pads
  • Two exhaust valves
  • Internal adjustment belt
  • Garments successfully tested against more than 260 challenge chemicals

Compliance

Meets OSHA 1910.132 (a) standards.

TRUSTED_SUSTAINABILITY

Specifications

Color Lime Yellow
For Use With (Application) Industrial, HazMat and domestic preparedness applications
Material Tychem
Size Medium
Closure Type Gas-tight zipper and double storm flaps with hook-and-loop closure
Description Expanded faceshield, 2 exhaust valves, internal adjustment waist belt, attached internal multilayer laminate/external Butyl size 10 gloves, socks with outer boot flaps, soles; Specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals, excellent chemical barrier properties and offers an extremely durable Fabric that is puncture and tear-resistant
Height (English) 5 to 5.9 ft.
Height (Metric) 1.52 to 1.79 m
Length (English) Inseam 29.75 in.
Length (English) Sleeve 28.25 in.
Length (Metric) Inseam 75.56 cm
Length (Metric) Sleeve 71.75 cm
Product Type Butyl gloves
Seam Type Taped
Size (English) Chest 45.25 to 48.75 in.
Size (Metric) Chest 114.93 to 123.85 cm
Style Front entry
Thickness 27 mil
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.