Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ 121S Series Coveralls, Elastic Wrists and Attached Boots
GREENER_CHOICE

Catalog No. 19100382 Shop All DuPont Personal Protection Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
This item is not returnable. View return policy
Garments made of Tyvek should not be used around heat, flames, sparks, or in potentially flammable or explosive environments.
This item is not returnable. View return policy
Garments made of Tyvek should not be used around heat, flames, sparks, or in potentially flammable or explosive environments.

Comfortable and durable flash spun high density polyethylene coveralls provides an inherent barrier against particles.

  • Tyvek fabric offers an inherent barrier against particles (down to 1.0 micron in size).
  • Protection is built into the fabric itself; there are no films or laminates to abrade or wear away.
  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
  • Laydown collar, elastic opening for tighter fit at wrist, elastic ankles.
  • Serged seams, front zipper closure.
  • Attached Tyvek FC boots have special coating to provide added skid-resistance.

Compliance

Meets USDA, FDA, OSHA standards; ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.

TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Coveralls
Size 3X-Large
Gender Unisex
Material Tyvek
Color White
Disposable Limited-use
Ankle Style Elastic, Attached Boots
Cuff Style Elastic
Neck Style Collared
Hood Type Unhooded
Closure Type Front Zipper
Seam Type Serged
Sterility Non-sterile
Collar Type Laydown
Certifications/Compliance USDA, FDA, OSHA, ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127
Model TY121S
Size (English) Chest 47.25 to 50.75 in.
Size (English) Inseam 31.5 in.
Size (Metric) Chest 120 to 128.9 cm
Size (Metric) Inseam 80 cm
Thickness 5.7 mil
For Use With (Application) Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning
Length (English) Sleeve 38.5 in.
Length (Metric) Sleeve 97.79 cm
Height (English) 6.2 to 6.4 ft.
Height (Metric) 1.88 to 1.95 m
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.