Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products DuPont™ Tyvek™ Autoclave Pouch with Steam Indicator Dot
SDP

Catalog No. p-7182801
Click to view available options
Dimensions (L x W):
12 in. x 10 in.
14 in. x 8 in.
16 in. x 6 in.
18 in. x 12 in.
20 in. x 10 in.
20 in. x 20 in.
22 in. x 14 in.
22 in. x 30 in.
22 in. x 6 in.
24 in. x 18 in.
25 in. x 10 in.
25 in. x 5 in.
28 in. x 14 in.
28 in. x 26 in.
28 in. x 48 in.
30 in. x 18 in.
30 in. x 8 in.
32 in. x 12 in.
32 in. x 20 in.
34 in. x 34 in.
34 in. x 6 in.
36 in. x 16 in.
36 in. x 3 in.
37 in. x 25 in.
40 in. x 18 in.
40 in. x 34 in.
44 in. x 16 in.
44 in. x 24 in.
68 in. x 18 in.
8 in. x 6 in.
9 in. x 8 in.

Catalog No. 19-055-609

Supplier: Keystone Cleanroom Products COVMGTVKUB6X8

Only null left
Add to Cart
Add to Cart

Manufactured in a ISO6 cleanroom to ensure cleanliness.

  • Designed for steam sterilization of pharmaceutical production equipment and components
  • 1073B Tyvek™ construction allows for optimal steam penetration during sterilization
  • Excellent impact resistance
  • Consistently strong factory seals
  • Exceptional microbial barrier
  • Resists tearing and punctures from sharp corners and heavy machine parts
  • Processed and packaged in a controlled cleanroom environment
  • Lot traceable

Specifications

Autoclavable Autoclavable
Capacity (English) Application Dependent
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment Change Parts/Components (Stoppers, Seals, etc.)
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Moisture Vapor Transmission Rate 1615 g/m2/24 hr
No. per Case 100/Cs.
Sterilization Method Steam
Dimensions (L x W) 8 in. x 6 in.
Length (English) 8 in.
Length (Metric) 20.3 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.