Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ 121S Series Coveralls, Elastic Wrists and Attached Boots

Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Description
- Tyvek fabric offers an inherent barrier against particles (down to 1.0 micron in size).
- Protection is built into the fabric itself; there are no films or laminates to abrade or wear away.
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
- Laydown collar, elastic opening for tighter fit at wrist, elastic ankles.
- Serged seams, front zipper closure.
- Attached Tyvek FC boots have special coating to provide added skid-resistance.
Compliance
Meets USDA, FDA, OSHA standards; ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.

Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | 7X-Large |
Gender | Unisex |
Material | Tyvek |
Color | White |
Disposable | Limited-use |
Ankle Style | Elastic, Attached Boots |
Cuff Style | Elastic |
Neck Style | Collared |
Hood Type | Unhooded |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction