Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Serged Seam Cleanroom Frocks
Shop All DuPont Personal Protection Products

Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Sterility:
Non-sterile
Sterile
Packaging Type:
Bulk Packaged
Individually Packaged
Description
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
- Elastic opening for tighter fit at wrist
- Mandarin collar with snap for secure fit
- Body-length jacket design with front snap closures for easy donning and doffing
- Raglan sleeve design for greater range of motion and comfort.
- Generous sizing
- Non-sterile versions are bulk packaged in double transparent poly liners
- Sterile versions are individually packaged
- Manufactured under specifications that do not contain natural rubber latex
- Sterile frocks are gamma sterilized to SAL of 10-6
Specifications
Specifications
| Product Type | Controlled Environments Frock |
| Size | Large |
| Material | Polyethylene |
| Color | White |
| Disposable | Single-use |
| Sterility | Sterile |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Seam Type | Serged |
| Collar Type | High Mandarin |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
