Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Series 253 Coveralls, Clean-Processed and Sterile

Shop All DuPont Personal Protection Products


Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Height (English):
5 to 5.7 ft.
5.11 to 6.3 ft.
5.5 to 5.10 ft.
5.8 to 6 ft.
6.1 to 6.5 ft.
6.2 to 6.6 ft.
6.3 to 7 ft.
6.4 to 7.2 ft.
Height (Metric):
152.4 to 173.73 cm
155.75 to 192.04 cm
167.64 to 155.44 cm
176.78 to 182.88 cm
185.92 to 198.12 cm
188.97 to 201.16 cm
192.02 to 213.3 cm
195.07 to 219.45 cm
Description
Clean-proceesed and sterile coveralls worn in controlled environments protect against particulates and other contaminants.
- Garments are gamma sterilized to SAL of 10-6
- Clean-processed garments offer lowest level of particle shedding within DuPont product portfolio
- Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration
- Coverall has elastic openings for tighter fit at wrist and ankle
- Bound neck for lower particle shedding
- Front zipper closure for easy donning and doffing
- Dolman sleeve design for greater range of motion and comfort
- Full traceability on all sterilized apparel with certificates of sterility available

Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | 4X-Large |
Material | Tyvek™ |
Color | White |
Ankle Style | Covered Elastic |
Cuff Style | Covered Elastic |
Neck Style | Collared |
Closure Type | Zipper |
Seam Type | Bound |
Sterility | Sterile |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction