Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ API ASTM Hydrometers with Individual Calibration Report; Traceable to NIST

Catalog No. 13203126 Shop All H-B Instrument Company Products
Click to view available options
Specific Gravity Range:
59 to 71°
9 to 21°
ASTM Number:
2H
7H
This item is not returnable. View return policy
This item is not returnable. View return policy

Measure the relative density of oil and petroleum products in ranges from -1° to 101° API with these hydrometers. H-B Instrument Durac™ API ASTM Hydrometers conform to American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards. Traceable to NIST, with Individual Calibration Report.

  • Calibrated traceable to NIST standards at three points; supplied with a detailed calibration report stating corrections to one-tenth of the smallest division
  • 330mm (13 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 60°F (15°C)
  • Hand inspected by U.S. quality team
  • Thermometer temperature scale: 0 to 50°C.
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
  • Conform to the accuracy requirements for ASTM thermo-hydrometers

Specifications

Quantity Each
Type API ASTM Hydrometer with Individual Calibration Report
ASTM Number 2H
Accuracy ±0.1°
Increments 0.1°
Certifications/Compliance Traceable to NIST
Length (Metric) 330 mm
Includes Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Content And Storage Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
Calibration Points 10°, 15°, 20°
Ballast Type Lead Free
For Use With (Application) Measuring the relative density (specific gravity) of oil and petroleum related products
Specific Gravity Range 9 to 21°
Temperature of Standardization 15°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.