Learn More
H-B Instrument™ Durac™ API ASTM Hydrometers; Traceable to NIST
Measure the relative density of oil and petroleum products in ranges from -1° to 101° API with these hydrometers. H-B Instrument Durac™ API ASTM Hydrometers conform to American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards. Traceable to NIST.
Supplier: H-B Instrument™ B618932800
Description
- Conform to the accuracy requirements for ASTM hydrometers
- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 60°F (15°C)
- Hand inspected by U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
Each | |
27H | |
0.1° | |
163 mm | |
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures | |
Measuring the relative density (specific gravity) of oil and petroleum related products | |
15°C |
API ASTM Hydrometer | |
±0.2° | |
Traceable to NIST | |
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST | |
Lead Free | |
30 to 36° |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.