Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ API ASTM Hydrometers; Traceable to NIST
Measure the relative density of oil and petroleum products in ranges from -1° to 101° API with these hydrometers. H-B Instrument Durac™ API ASTM Hydrometers conform to American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards. Traceable to NIST.
Specifications
Quantity | Each |
---|---|
Type | API ASTM Hydrometer |
Increments | 0.1° |
Certifications/Compliance | Traceable to NIST |
Includes | Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST |
Catalog Number | Mfr. No. | Specific Gravity Range | ASTM Number | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Specific Gravity Range | ASTM Number | Price | Quantity & Availability | ||||
13-203-137
|
H-B Instrument™
B618930700 |
59 to 71° | 7H | N/A | N/A | N/A | |||
13-203-145
|
H-B Instrument™
B618932800 |
30 to 36° | 27H | N/A | N/A | N/A | |||
Description
- Conform to the accuracy requirements for ASTM hydrometers
- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 60°F (15°C)
- Hand inspected by U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
Each | |
0.1° | |
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST | |
Lead Free | |
15°C |
API ASTM Hydrometer | |
Traceable to NIST | |
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures | |
Measuring the relative density (specific gravity) of oil and petroleum related products |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title