Learn More
Description
- 300mm (12 in.) long
- Lead-free ballast and glass
- Individually serialized
- Temperature standardization: 15°C (60°F)
Applications:
Used in various industries including food, fishing, and transportation.
Storage:
Calcium Chloride Salometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.
Specifications
Specifications
| Accuracy | ±1% |
| Increments | 1% |
| Certifications/Compliance | Traceable to NIST |
| Length (Metric) | 300 mm |
| Content And Storage | Calcium Chloride Salometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
| For Use With (Application) | Used in various industries including food, fishing, and transportation. |
| Specific Gravity Range | 0 to 120% Saturation |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.