Learn More
H-B Instrument™ Durac™ Plus™ Calibrated Partial Immersion Thermometers
Shop All H-B Instrument Company Products

Description
Individually calibrated, these thermometers feature blue organic liquid fill against lead-free white back glass.
- Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries
- Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
- Individually serialized
Certifications
NIST traceable, ISO/IEC 17025:2005 certified
Warranty and Services
Five-year limited; see hbinstrument.com/conditions.php for details.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Calibration Points | -78, -20, 0, 4, 37°C |
| Certifications/Compliance | ISO/IEC 17025:2005, A2LA, NIST |
| For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries |
| Immersion Type | Partial Immersion |
| Length (English) Overall | 12 in. |
| Length (Metric) Overall | 305 mm |
| Material | Glass |
| Thermometer Fill | Organic |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (Metric) | -100°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.