Learn More
H-B Instrument™ Durac™ Plus™ Individually Calibrated ASTM Liquid-In-Glass Thermometers, Organic Liquid Fill
Shop All H-B Instrument Company ProductsDescription
- Individually calibrated at specified points and supplied with a Calibration Report stating corrections to one-tenth of the smallest division
- Ideal for use in quality control laboratories
- Blue organic liquid fill against lead-free white back glass; individually serialized
Warranty and Services
One year limited
Specifications
Specifications
| ASTM Numbers | S64C-03 / Precision |
| Calibration Points | 0, 25, 35, 45, 55°C |
| Immersion Type | Total Immersion |
| Length (Metric) | 405 mm |
| Thermometer Fill | Blue Organic Liquid |
| Product Type | ASTM Thermometer |
| Max. Temperature (Metric) | 55°C |
| Min. Temperature (Metric) | 25°C |
| Temperature Range (English) | — |
| Temperature Range (Metric) | 25°C to 55°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.