Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Salt Brine Plain Form Hydrometers
Shop All H-B Instrument Company Products

Click to view available options
Length (Metric):
280 mm
Description
- Lead-free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.
Recommended Storage
Salt Brine hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Specifications
Specifications
Type | Hydrometer (% by Saturation) |
Accuracy | ±1% |
Increments | 1% |
Certifications/Compliance | Traceable to NIST |
Length (Metric) | 280 mm |
Content And Storage | Salt Brine hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
For Use With (Application) | Used in various industries including food, fishing, and transportation. |
Specific Gravity Range | 0 to 100% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction