Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity and Baume Plain Form Hydrometers, For Liquids Heavier Than Water
Shop All H-B Instrument Company Products
Click to view available options
Specific Gravity Range:
1.600 to 1.825
Baume Range:
54/64°
Description
- Measure specific gravity/relative density (g/cm&superscript_3;) of liquids heavier than water and Baume
- Lead free ballast and glass
- Individually serialized
- Temperature standardization:15°C (60°F)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
- Universal model (13-202-121) is available for heavy and light liquids in a range of 0.700 to 2.00
Specifications
Specifications
| Quantity | 10/Pk. |
| Type | Specific Gravity and Baume Plain Form Hydrometer |
| Accuracy | ±0.005 |
| Increments | 0.005 |
| Length (Metric) | 165 mm |
| Baume Accuracy | ±0.5° |
| Baume Divisions | 0.5° |
| Ballast Type | Lead Free Metal |
| Baume Range | 54/64° |
| Specific Gravity Range | 1.600 to 1.825 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction