Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity Precision Hydrometers

Catalog No. p-7070327 Shop All H-B Instrument Company Products
Click to view available options
Specific Gravity Range:
1.060 to 1.130
1.480 to 1.550
1.540 to 1.610
1.660 to 1.730
1.780 to 1.850
1.840 to 1.920
This item is not returnable. View return policy
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Catalog No. 13-202-800

Supplier: H-B Instrument™ B618010800

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Used in food and beverage, chemical, pharmacology, transportation, refrigeration industries

  • 325mm (12.8 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST

Specifications

Quantity 10/Pk.
Type Specific Gravity Precision Hydrometer
Accuracy ±0.001
Increments 0.0005
Length (Metric) 325 mm
Ballast Type Lead Free
Specific Gravity Range 1.060 to 1.130
Temperature of Standardization 15°C
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.