Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity / Relative Density (g/cm3) Precision Hydrometers; Traceable to NIST
Shop All H-B Instrument Company Products
Click to view available options
Specific Gravity Range:
0.600 to 0.670
0.700 to 0.770
0.760 to 0.830
1.000 to 1.070
1.120 to 1.190
1.180 to 1.250
1.240 to 1.310
Description
- 325mm (12.8 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 60°F (15°C)
- Hand inspected by U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
Specifications
| Quantity | Each |
| Type | Specific Gravity/Relative Density Precision Hydrometer |
| Accuracy | ± 0.001 |
| Increments | 0.0005 |
| Certifications/Compliance | Traceable to NIST |
| Length (Metric) | 325 mm |
| Includes | Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST |
| Content And Storage | Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures |
| Ballast Type | Lead Free |
| For Use With (Application) | Industries such as food and beverage, chemical, pharmacology, transportation and refrigeration |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction