Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Timers

Catalog No. p-4604597 Shop All H-B Instrument Company Products
Click to view available options
Time Range:
19 hr. 59 min. 59 sec.
23 hr. 59 min. 59 sec.
60 min.
99 hr. 59 min. 59 sec.
99 min. 59 sec.
No. of Channels:
1
3
4
Height (Metric):
3.14 cm
5.1 cm
5.7 cm
7 cm
9.2 cm
11.8 cm
Width (Metric):
5.7 cm
6.2 cm
6.7 cm
7 cm
8 cm
8.5 cm

Includes

Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Available in variety of styles

  • Individually tested
  • Model 511 features switchable timings in hour:min. or min.:sec.

Certifications

CE marked, NIST traceable, DAkkS, Meets RoHS specifications.

Specifications

Product Type Timer
Time Range 23 hr. 59 min. 59 sec.
Accuracy 3 sec.
Display Digital
No. of Channels 1
Battery Type LR44
Width (English) 2.8 in.
Width (Metric) 7 cm
Height (English) 2 in.
Height (Metric) 5.1 cm
Includes Memory, clock, multi language instructions (English, French, German, Italian, Portuguese and Spanish) Statement of Traceability indicating accuracy traceable to NIST and DAkkS
Certifications/Compliance CE, ROHS, NIST, DAkkS
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.