Learn More
DWK Life Sciences Flexible modular system with four different tubing diameters (1.6 mm; 3.0 mm; 3.2 mm and 6.0 mm) can be connected. Sterile pressure equalization is possible through use of syringe filter. Unused ports can be provided with a blind cap.
Shop All DWK Life Sciences Products

Description
Flexible modular system with four different tubing diameters (1.6 mm; 3.0 mm; 3.2 mm and 6.0 mm) can be connected. Sterile pressure equalization is possible through use of syringe filter. Unused ports can be provided with a blind cap.
- Materials: PP and PTFE
- Typical applications: safe transfer of liquid media within a closed and sterile system (evaporation is reduced)
Specifications
Specifications
| Diameter (Metric) Outer | 19.7 mm |
| Closure Size | GL14 |
| Product Type | Screw Cap |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Color | Blue |
| For Use With (Application) | For safe transfer of liquid media within a closed and sterile system |
| For Use With (Equipment) | Duran™ Laboratory Glass Bottles |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.