Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Flexible modular system with four different tubing diameters (1.6 mm; 3.0 mm; 3.2 mm and 6.0 mm) can be connected. Sterile pressure equalization is possible through use of syringe filter. Unused ports can be provided with a blind cap.
SDP

Catalog No. 09841118 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Blue
Red
White
Material:
PTFE, Silicone
Polybutylene
Polypropylene
Diameter (Metric) Outer:
1.6 mm
3.0 mm
3.2 mm
6.0 mm
19.7 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Diameter (Metric) Outer
09-841-118 White PTFE, Silicone 3.2 mm
09-841-117 White PTFE, Silicone 3.0 mm
09-841-119 White PTFE, Silicone 6.0 mm
09-841-113 Red Polybutylene 19.7 mm
09-841-116 White PTFE, Silicone 1.6 mm
09-841-112 Blue Polypropylene 19.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-841-118 Supplier DWK Life Sciences Supplier No. 1129817
Add to Cart
Add to Cart

Flexible modular system with four different tubing diameters (1.6 mm; 3.0 mm; 3.2 mm and 6.0 mm) can be connected. Sterile pressure equalization is possible through use of syringe filter. Unused ports can be provided with a blind cap.

  • Materials: PP and PTFE
  • Typical applications: safe transfer of liquid media within a closed and sterile system (evaporation is reduced)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Screw Cap Insert
Diameter (Metric) Outer 3.2 mm
Closure Size GL14
Autoclavable Autoclavable
Material PTFE, Silicone
Color White
For Use With (Application) For screw cap GL14
Sterility Sterile
For Use With (Equipment) Duran™ Laboratory Glass Bottles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.