Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Crystallizing Dishes with Spout
SDP

Catalog No. 09841077 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
2000 mL
3500 mL
Diameter (Metric):
70 mm
115 mm
190 mm
230 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)
09-841-077 2000 mL 190 mm
09-841-075 100 mL 70 mm
09-841-076 500 mL 115 mm
09-841-078 3500 mL 230 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-841-077 Supplier DWK Life Sciences Supplier No. 213115904
Add to Cart
Add to Cart

An excellent option for crystallization, heating and cooling baths and microscale experiments in the laboratory.

  • Acc. to DIN 12338
  • Transparent with labelling patch
  • Glass Type I/neutral glass as per USP, EP and JP
  • Autoclavable
  • Available in a range of capacities
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 2000 mL
Material Glass
Shape Round
Type Crystallizing Dish
Height (Metric) 90 mm
Diameter (Metric) 190 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.