Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ Crystallizing Dishes without Spout

Click to view available options
Capacity (Metric):
100 mL
3.5 L
Diameter (Metric):
70 mm
230 mm
Height (Metric):
40 mm
100 mm
Specifications
Specifications
Autoclavable | Autoclavable |
Capacity (Metric) | 100 mL |
Shape | Round |
Type | Crystallizing Dish |
Height (Metric) | 40 mm |
Diameter (Metric) | 70 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction