Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Gas Washing Bottles with Filter Disk
SDP

Catalog No. 09841092 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-841-092 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-841-092 Supplier DWK Life Sciences Supplier No. 257040101
Add to Cart
Add to Cart

Works at high flow rates

  • With filter disk and screw connection system
  • Dreschel-type head
  • Capacity: 500mL
  • GL 45
  • Porosity: 1
  • Bowl: 25mm
  • Hose connection diameter: 9mm
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Material Glass
Type Gas Washing Bottle
Porosity 1
Quantity 1/k.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.