Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ GL 25 Laboratory Glass Bottles, Without PP Screw Cap and Pouring Ring
SDP

Catalog No. p-4912625
Click to view available options
Capacity (Metric):
10 mL
25 mL

Typical applications: storage, sample preparation, transport.

  • With easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic
  • Select sizes available with retrace code
TRUSTED_SUSTAINABILITY

Specifications

Capacity 10mL
Capacity (Metric) 10 mL
Color Clear
Material Glass
Thread Size (Metric) GL 25
Height (Metric) 50 mm
Product Type Laboratory Bottle
Diameter (Metric) 36 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.