Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ GL 32 Laboratory Glass Bottles
SDP

Catalog No. p-4912628
Click to view available options
Height (Metric):
87 mm
91 mm

With proven DURAN™ properties. Available as bottle only and completed bottle with blue screw cap (PP1, integral lip seal) and pouring ring (PP1) for drip-free pouring and clean, safe working.

  • Service temperature level of screw cap and pouring ring: +140 °C
  • Typical applications: storage, sample preparation, transport
  • Select sizes available with retrace code
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Color Clear
Material Glass
Thread Size (Metric) GL 32
Height (Metric) 87 mm
Product Type Laboratory Bottle
Diameter (Metric) 46 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.