Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        DWK Life Sciences DURAN™ GL 45 Protect Laboratory Glass Bottles W/o Screw-Cap and Pouring Ring
    
    
    
        
            Shop All DWK Life Sciences Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Capacity (Metric):
                            
                        
                        
                            
                                100 mL
                            
                        
                            
                                250 mL
                            
                        
                            
                                500 mL
                            
                        
                            
                                1 L
                            
                        
                            
                                2000 mL
                            
                        
                            
                                3500 mL
                            
                        
                            
                                5000 mL
                            
                        
                            
                                10 L
                            
                        
                    Description
- Choose bottle only or completed bottle with blue screw cap (PP1, integral lip seal) and pouring ring (PP1) for drip-free pouring and clean, safe working.
 
            Specifications
Specifications
| Capacity | 3500 mL | 
| Capacity (Metric) | 3500 mL | 
| Coating | Plastic | 
| Material | Glass | 
| Quantity | 1/Pk. | 
| Thread Size (Metric) | GL 45 | 
| Height (Metric) | 295 mm | 
| Product Type | Laboratory Bottle | 
| Diameter (Metric) | 160 mm | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction