Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ GL 45 Protect Laboratory Glass Bottles W/o Screw-Cap and Pouring Ring

Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1 L
2000 mL
3500 mL
5000 mL
10 L
Description
- Choose bottle only or completed bottle with blue screw cap (PP1, integral lip seal) and pouring ring (PP1) for drip-free pouring and clean, safe working.

Specifications
Specifications
Capacity | 5000 mL |
Capacity (Metric) | 5000 mL |
Coating | Plastic |
Material | Glass |
Thread Size (Metric) | GL 45 |
Height (Metric) | 330 mm |
Product Type | Laboratory Bottle |
Diameter (Metric) | 182 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction