Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ Laboratory Bottle Pressure Plus+ with DIN Thread, GL 45

Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Color:
Amber
Clear
Description
- Manufactured from DURAN™ borosilicate 3.3 glass
- Vacuum resistance upto I bar vacuum
- Pressure resistance to +1.5 bar gauge
- Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05
- Features industry standard GL45 DIN thread
- Fully autoclavable and sterilizable
- Available in clear and amber glass
- Amber color for protection against ultraviolet light degradation
- Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
- Manufacturing traceability is offered through a lot specific Retrace Code printed on bottle

Specifications
Specifications
Capacity | 3.4 oz., 100 mL |
Capacity (Metric) | 100 mL |
Capacity (English) | 3.4 oz. |
Color | Amber |
Diameter (English) | 2.2 in. |
For Use With (Application) | Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials |
Material | Borosilicate Glass (3.3) |
Quantity | 10/Cs. |
Thread Size (Metric) | GL 45 |
Autoclavable | Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction