Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ Tamper Evident Screw Cap, PP, for Laboratory Bottles, with DIN 168-1 Thread, Plug Sealing

Click to view available options
Thread Size (Metric):
GL 45
Description
Tamper evident Screw cap.
The tamper-evident screw caps are available with either a plug seal or a PTFE faced silicone cap liner (peroxide catalysed silicone). The integral coloured plastic ring tears when the cap is first opened, and is retained on the bottle neck. Therefore it can be clearly seen if the bottle has been opened after being first sealed. After the initial removal, both caps will still function as normal screw cap.
- Due to tearing off of the plastic ring when the bottle is opened for the first time, it is easy to see whether the bottle is still originally closed
- Cap can also be used after the first untwisted or breaking of the perforation as standard screw cap
- Fully compatible with all the GL 45 threads and therefore highly versatile
- The PTFE-coated silicone cap liner option offers tight and reliable long term sealing

Specifications
Specifications
Description | Plug sealing |
For Use With (Application) | Sterile liquid transfer between containers; Liquid sampling into bottles from larger containers; Reservoir cap for supplying laboratory instruments; Port assemblies for spinner flasks, and cell culture vessels; Single port vent for autoclaving media in large bottles |
Material | Polypropylene, PTFE, Silicone |
Quantity | 10/Pk. |
Thread Size (Metric) | GL 45 |
Neck Finish | 01 mm |
Autoclavable | Autoclavable |
Diameter (Metric) | 66 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction