Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ Mulitport Connector Caps GL 25
Shop All DWK Life Sciences Products

Click to view available options
Product Type:
Connector Cap (2-port)
Connector Cap (3-port)
Connector Cap (4-port)
Description
- GL 25 thread fits 10 or 25mL DURAN bottles
- Barbed male hose connector suitable for tubing with a 3.2mm (1/8 in.) ID (such as PharMed™ BPT Tubing™)
- Available with 2, 3, or 4 surgical grade stainless steel (316L) barbed tubing ports
- Certified construction materials as approved for food contact
- High temperature resistance (up to 180°C)
- Autoclavable at 121°C / 15 minutes)
- Reusable with a long service life
- With red PBT screw cap and PTFE insert

Specifications
Specifications
For Use With (Application) | Low volume sampling, Media supply for small bioreactors, Fed-batch bioreactor, Perfusion circuit for cell culture, Oxygenation / aeration of very small samples, Use in a chemistry micro-reactor |
Includes | PTFE insert, 3 stainless steel barbs |
Material | PBT |
Thread Size (Metric) | GL 25 |
Neck Finish | 9 mm |
Autoclavable | Autoclavable |
Product Type | Connector Cap (3-port) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction