Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ PURE Clear Glass Bottles
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
10 L
20 L
Description
- Made of borosilicate 3.3 neutral Glass Type 1
- Includes protective dust covers
- Graduated
- Do not include screw caps
- Available in volumes ranging from 25mL to 20L
Specifications
Specifications
| Capacity | 2000mL (67.6 oz.) |
| Capacity (Metric) | 2000 mL |
| Capacity (English) | 67.6 oz. |
| Color | Clear |
| Material | Borosilicate Glass |
| Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction