Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ PURE Clear Glass Bottles
SDP

Catalog No. 13710919 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
10 L
20 L
This item is not returnable. View return policy

Catalog No. 13-710-919

Supplier: DWK Life Sciences 818018606

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Primary packaging products for specific requirements in pharmaceutical industries.

  • Made of borosilicate 3.3 neutral Glass Type 1
  • Includes protective dust covers
  • Graduated
  • Do not include screw caps
  • Available in volumes ranging from 25mL to 20L
TRUSTED_SUSTAINABILITY

Specifications

Capacity 10L (338.14 oz.)
Capacity (Metric) 10 L
Capacity (English) 338.14 oz.
Color Clear
Material Borosilicate Glass
Graduated Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.