Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ Tube with Screw Thread, with DIN thread
Shop All DWK Life Sciences Products

Click to view available options
Thread Size:
GL 25
GL 32
GL 45
Description
This threaded tube has a screw thread and can be incorporated into glass components by a further processing step.
- With DIN thread

Specifications
Specifications
Diameter (Metric) | 22 mm |
Autoclavable | Autoclavable |
Material | Borosilicate Glass (3.3) |
Thickness (Metric) | 1.8 mm |
For Use With (Application) | Shoring in glass apparatuses |
Packaging Quantity | 10/Pk. |
Thread Size | GL 25 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction