Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        DWK Life Sciences DURAN™ Silicone Sealing Rings with Bonded PTFE Face
 
    
    
    
        
            Shop All DWK Life Sciences Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Diameter (Metric) Outside:
                            
                        
                        
                            
                                12 mm
                            
                        
                            
                                16 mm
                            
                        
                            
                                22 mm
                            
                        
                            
                                29 mm
                            
                        
                    
                            
                                Bore Size:
                            
                        
                        
                            
                                6 mm
                            
                        
                            
                                8 mm
                            
                        
                            
                                10 mm
                            
                        
                            
                                18 mm
                            
                        
                    
                            
                                Size (Metric):
                            
                        
                        
                            
                                GL 14
                            
                        
                            
                                GL 18
                            
                        
                            
                                GL 25
                            
                        
                            
                                GL 232
                            
                        
                    Specifications
Specifications
| Bore Size | 10 mm | 
| Diameter (Metric) Outside | 22 mm | 
| Size (Metric) | GL 25 | 
| Material | Silicone | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
             
                                